Shop All Trash Bags
Ultra Plus
33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 500 PK
Mfr # WHD4011
Zoro # G5785459
product price: $84.89
/pk 500, $0.17/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Medium-Duty
- Material High-Density Resin
- Thickness 11 microns
- Size 33 in x 40 in
Product Information
- Brand Ultra Plus
- MFR # WHD4011
- Zoro # G5785459
- UPC # 041215252112
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Height | 40 in |
Width | 33 in |
Details
Capacity | 33 gal |
Strength Rating | Medium-Duty |
Material | High-Density Resin |
Thickness | 11 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Item Can Liners,31-33 gal.,33x40,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Bathroom Stainless Steel Urinal Screen 24 x 42 (261998)
- FORMULA 409 Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (35306)
- THRIFT MARKETING Thrift Marketing T-100 Drain Cleaner 1 lbs (T-100)
- 5IVE STAR GEAR GI Spec Waterproof Laundry Bag (6355)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- ULTRA PLUS 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (WHD4316)
- ULTRA PLUS 30 gal Trash Bags, 37 in x 30 in, Medium-Duty, 10 microns, Natural, 500 PK (WHD3710)
- ULTRA PLUS 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD2408)
- ULTRA PLUS 45 gal Trash Bags, 33 in x 48 in, Heavy-Duty, 12 microns, Natural, 250 PK (WHD4812)
- ULTRA PLUS 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 200 PK (WHD2431)
- ECOSAFE-6400 7 gal Trash Bags, 22 in x 20 in, 600 PK (HB2022-6)
- Ultra Plus Trash Bags