Shop All Trash Bags
Ultra Plus
30 gal Trash Bags, 37 in x 30 in, Medium-Duty, 10 microns, Natural, 500 PK
Mfr # WHD3710
Zoro # G5785468
product price: $61.45
/pk 500, $0.12/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Medium-Duty
- Material High-Density Resin
- Thickness 10 microns
- Size 37 in x 30 in
Product Information
- Brand Ultra Plus
- MFR # WHD3710
- Zoro # G5785468
- UPC # 041215252075
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 37 in x 30 in |
Width | 37 in |
Height | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Medium-Duty |
Material | High-Density Resin |
Thickness | 10 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | Roll |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Item Can Liners,30 gal.,30x37,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOSCREEN Anti-Splash Urinal Screen, Apple, PK12 (EKS-2G)
- STERILITE CORPORATION Sterilite 12108006 White Laundry Basket (625506)
- LIBMAN Libman Commercial Large Scoop Dust Pan W/ Handle, 16"W - 1168 (1168)
- DIRTEX 1Lb Box Powder Household Clean (10601)
- ULTRA PLUS 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (WHD4316)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 500 PK (WHD4011)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- ULTRA PLUS 45 gal Trash Bags, 33 in x 48 in, Heavy-Duty, 12 microns, Natural, 250 PK (WHD4812)
- ULTRA PLUS 16 gal Trash Bags, 33 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD3308)
- ULTRA PLUS 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 200 PK (WHD2431)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Premium, 0.9 mil, Black, 100 PK (H8647TK)
- Ultra Plus Trash Bags