Shop All Dishwashing Detergents
Ultra Palmolive
Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle, PK9
Mfr # US04268A
Zoro # G6075831
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Cleaner Container Size 20 oz
Product Information
- Brand Ultra Palmolive
- MFR # US04268A
- Zoro # G6075831
- UPC # 10035000451184
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 oz |
Size | 20 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Form | Liquid |
Application | Hand Dishwashing |
For Use On | Ceramic; Glass; Metal; Plastic |
Net Weight | 13.75 lbs |
Container Type | Bottle |
Features | Ultra Strength—Instantly cuts through grease. |
Description
Ultra Palmolive® Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle, 9/Ctn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29642)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- WEIMAN PRODUCTS Magic Citrus Scent Stainless Steel Cleaner & Polish 17 oz Spray (3062)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle, PK9 (US04229A)
- AJAX Lemon Scent Liquid Dish Soap 52 oz (149861)
- EARTH FRIENDLY PRODUCTS ECOS Grapefruit Scent Liquid Dish Soap 25 oz (9722/6)
- SEVENTH GENERATION Natural Dishwashing Liquid, Free and Clear, 50 oz Bottle, 3PK (22724CT)
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 128 fl oz- Fresh Ozonic, PK 4 (18510400CT)
- Ultra Palmolive Dishwashing Detergents