Shop All Closed Circuit TV Cameras
This Product is Discontinued
Invid Tech
IP Camera, Pinhole, 1080p HD Resolution (Discontinued)
Mfr # INVID-HNDB302W
Zoro # G5064013
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Network Video Recorder
- HD Resolution 1080p
- Includes Mounting Hardware
- Camera Type Color
- Camera Design Pinhole
Product Information
- Brand Invid Tech
- MFR # INVID-HNDB302W
- Zoro # G5064013
- Country of Origin Unknown
- Category Closed Circuit TV Cameras
Dimensions
Depth | 1 1/8 in |
IR Illuminator Wavelength | 850 nm |
Width | 1 13/16 in |
Length | 4 53/64 in |
Focal Length | 1.90 mm |
Description
IP Camera, Camera Design Pinhole, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP54, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.