Shop All Turning Inserts
Ultra-Dex Usa
Threading Insert, V84-NV, 0.0060 in, Carbide
Mfr # V84-NV
Zoro # G9239465
Sold in multiples of 10 for $262.90
$262.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style V84-NV
- Insert Size 8
- Grade UD51
- Corner Radius 0.0060 in
- Workpiece Compatibility Stainless (M), Steel (P)
Product Information
- Brand Ultra-Dex Usa
- MFR # V84-NV
- Zoro # G9239465
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 8 |
Corner Radius | 0.0060 in |
Nose Radius | 0.008" |
Insert Length | 1 in |
Description
Threading Insert, V84-NV, Cutting Direction Neutral, Primary Material Application Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- HHIP MT5-75 Degree 6" Bull Nose Live Center (3900-5013)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K025TDHVY)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD2)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- Ultra-Dex Usa Indexable Tools