Shop All Turning Inserts
Ultra-Dex Usa
Threading Insert, Top Notch, NTP, 0.0050 in, Carbide
Mfr # NTP-3L
Zoro # G9225973
product price: $27.15
/ea
Sold in multiples of 10 for $271.50
$271.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NTP
- Insert Size 3
- Grade UD51
- Corner Radius 0.0050 in
Product Information
- Brand Ultra-Dex Usa
- MFR # NTP-3L
- Zoro # G9225973
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.0050 in |
Insert Length | 13/32 in |
Cutting Height | 0.3440 in |
Description
Threading Insert, NTP, Internal, Cutting Direction Neutral, Product Family Top Notch, Primary Material Application Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- OSG Jobber Drill Bit, F, XPM (8612653)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- DRILL AMERICA 3-1/8"-12 Carbon Steel Hex Die (DWTSH3-1/8-12)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- KYOCERA Turning Insert, Trigon, WPMT 21505SE KPD001 Grade PCD (WPMT21505SEKPD001)
- Ultra-Dex Usa Indexable Tools