Shop All Turning Inserts
Ultra-Dex Usa
Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide
Mfr # NG-3L W.094
Zoro # G9225815
product price: $30.69
/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NG
- Insert Size 3
- Grade UD51
- Corner Radius 0.0100 in
Product Information
- Brand Ultra-Dex Usa
- MFR # NG-3L W.094
- Zoro # G9225815
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.0100 in |
Width | 0.094 in |
Insert Seat Size | 3 |
Max. Grooving Width | 0.0940 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG-3L W.094, Clearance Angle 3 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- STARRETT Ball Attachment (247E)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- CRESCENT H.K. PORTER R9190 REPAIR KIT FOR 9190 (R9190)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG 331-ZX2 UD52)
- GARANT Carbide Turning Insert, DNMG433/DNMG150412 (250869 HB7010-1)
- Ultra-Dex Usa Indexable Tools