Shop All Turning Inserts
Ultra-Dex Usa
Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide
Mfr # NG-2R W.062
Zoro # G9225781
product price: $30.69
/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NG
- Insert Size 2
- Grade UD51
- Corner Radius 0.0100 in
Product Information
- Brand Ultra-Dex Usa
- MFR # NG-2R W.062
- Zoro # G9225781
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.0100 in |
Width | 0.062 in |
Insert Seat Size | 2 |
Max. Grooving Width | 0.0620 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0620 in, ANSI Code NG-2R W.062, Clearance Angle 3 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- WEILER Bench Grinder Wire Wheel, 8"dia., 36005 (WEI36005)
- VIM PRODUCTS VIM Tools 8 in. Black Magrail Low Profile No Studs (MR8BK)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD21)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG 331-ZX2 UD52)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- Ultra-Dex Usa Turning Inserts