Shop All Indexable Boring Parts
Ultra-Dex Usa
Lock Pin, NL-34L, PK5
Mfr # NL-34L
Zoro # G9674201
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- For Use With Boring Bars
- Fits Brand Ultra-Dex
- Insert Inscribed Circle 3/8 in
- Thread Size #10-32
Product Information
- Brand Ultra-Dex Usa
- MFR # NL-34L
- Zoro # G9674201
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Thread Size | #10-32 |
Overall Length | 0.5400 in |
Details
Item | Lock Pin |
Type | Pin |
For Use With | Boring Bars |
Fits Brand | Ultra-Dex |
Insert Inscribed Circle | 3/8 in |
Compatible with Product Type | Steel Boring Bars |
Description
Lock Pin, Overall Length 0.5400 in, Steel Boring Bars, Boring Bars, 3/8 in, #10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- SUPERIOR PARTS L Shaped Rafter Hook (Aluminum) for Nail Guns with 1/4 Inch NPT Air Fitting (GH6)
- KNIPEX Knipex KNT-9K008090US 2 Piece Flush Cut Pliers Set (KNT-9K008090US)
- KO-KEN Socket 8mm Surface 55mm 3/8 Sq. Drive (3310M-8)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- ULTRA-DEX USA Insert Screw, PK5 (SA3T)
- Ultra-Dex Usa Indexable Tools