Shop All Indexable Boring Parts
Ultra-Dex Usa
Key, T-20, PK5
Mfr # T-20
Zoro # G9674077
product price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Type Key
- For Use With Boring Bars
- Fits Brand Ultra-Dex
- Wrench Size T20
- End Type Torx
Product Information
- Brand Ultra-Dex Usa
- MFR # T-20
- Zoro # G9674077
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Wrench Size | T20 |
Details
Item | Wrench for Indexable Cutting Tools |
Type | Key |
For Use With | Boring Bars |
Fits Brand | Ultra-Dex |
Drive | Torx |
End Type | Torx |
Description
Wrench for Indexable Cutting Tools, Torx, Wrench Size T20, Torx, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 11 In, Steel (AM3PBCG)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- ULTRA-DEX USA Key, T-7, PK5 (T-7)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- Ultra-Dex Usa Indexable Boring Parts