Shop All Indexable Boring Parts
Ultra-Dex Usa
Key, T-10, PK5
Mfr # T-10
Zoro # G9674095
product price: $36.79
/pk 5, $7.36/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Type Key
- For Use With Boring Bars
- Fits Brand Ultra-Dex
- Wrench Size T10
- End Type Torx
Product Information
- Brand Ultra-Dex Usa
- MFR # T-10
- Zoro # G9674095
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Wrench Size | T10 |
Details
Item | Wrench for Indexable Cutting Tools |
Type | Key |
For Use With | Boring Bars |
Fits Brand | Ultra-Dex |
Drive | Torx |
End Type | Torx |
Description
Wrench for Indexable Cutting Tools, Torx, Wrench Size T10, Torx, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (DW-3/4D30MM)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 14"" (07256)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 5 mm Tip, 7 in L (45955)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- ULTRA-DEX USA Key, T-7, PK5 (T-7)
- STM 3 Dia Precision Boring Head (356002)
- Ultra-Dex Usa Indexable Tools