Shop All Machine Guard Parts
Ultra-Dex Usa
Insert Screw, IWSN-433
Mfr # IWSN-433
Zoro # G2782416
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Ultra-Dex
- Type Insert Screw
- For Use With Boring Bars
- Insert Inscribed Circle 1/2 in
- Number of Pieces 10
Product Information
- Brand Ultra-Dex Usa
- MFR # IWSN-433
- Zoro # G2782416
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Fits Brand | Ultra-Dex |
Type | Insert Screw |
For Use With | Boring Bars |
Insert Inscribed Circle | 1/2 in |
Number of Pieces | 10 |
Description
Shim Seat, 1/2 in, Ultra-Dex, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792727)
- CRESCENT 1/4" Drive Torx® Bit Socket T15 (CDTS1N)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- ULTRA-DEX USA Screw, XNS-48 (XNS-48)
- ULTRA-DEX USA Shim Seat, ISSN-633 (ISSN-633)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- Ultra-Dex Usa Machine Tool Parts