Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 25.00mm, PHC
Mfr # NSL 16-4D
Zoro # G8345148
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 1.00mm
- Cutting Direction Left Hand
- Insert Size 9.00mm
- Shank Dia. 1.0000"
Product Information
- Brand Ultra-Dex Usa
- MFR # NSL 16-4D
- Zoro # G8345148
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 1.00mm |
Insert Size | 9.00mm |
Shank Dia. | 1.0000" |
Shank Width | 1.0000" |
Shank Height | 1.0000" |
Shank Length | 80.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Left Hand |
Insert Shape | Square |
Cutting Application | Roughing |
Insert Style | SDMT09 |
Coolant Fed | Coolant Through |
Compatible Hardware | 7808111, 7808112, 7808150, 7808208 |
Toolholder Style | PHC |
Features | Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles |
ANSI Code | PHC09R025SS25-3L |
Number of Coolant Holes | 3 |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 1.0000 In., Shank Height 1.0000 In., Shank Dia. 1.0000 In., Overall Length 6 In., Insert Shape Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M48)
- STEEL GRIP Pipe Wrench Hvy Dty 12" (DR76584)
- IRWIN BIT DRILL TURBOMAX 5/32"" (73310)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- Ultra-Dex Usa Indexable End Mills