Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # MDJNR 12-4B
Zoro # G8345236
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0600"
- Insert Size 432
- Cutting Direction Right Hand
- Shank Dia. 1-1/4"
Product Information
- Brand Ultra-Dex Usa
- MFR # MDJNR 12-4B
- Zoro # G8345236
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0600" |
Insert Size | 432 |
Shank Dia. | 1-1/4" |
Insert Cutting Edge Length | 12.70mm |
Shank Length | 2.73" |
Shank Width | 3/4" |
Shank Height | 3/4" |
Head Length | 1.7700" |
Min. Cutting Dia. | 0.5960" |
Max. Cutting Dia. | 1-1/4" |
Description
Indexable Turning and Profiling Tool Holder, MDJNR, Insert Style DNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- DFS Masonry Drill Bit, 5/16" dia. x 24" L (51624BS)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- Ultra-Dex Usa Indexable End Mills