Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # DDJNL 20-4D
Zoro # G8344840
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0400"
- Insert Size 432
- Cutting Direction Left Hand
- Shank Dia. 1-1/4"
Product Information
- Brand Ultra-Dex Usa
- MFR # DDJNL 20-4D
- Zoro # G8344840
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0400" |
Insert Size | 432 |
Shank Dia. | 1-1/4" |
Shank Length | 4.40" |
Shank Width | 1-1/4" |
Head Length | 1.6000" |
Shank Height | 1-1/4" |
Max. Cutting Dia. | 1-1/4" |
Min. Cutting Dia. | 0.7850" |
Description
Indexable Turning and Profiling Tool Holder, DDJNL, Insert Style DNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Clutch, Asm K60 (61195)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x1/2 (PL590PF)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- Ultra-Dex Usa Indexable End Mills