Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1500-2D-125
Mfr # UD-1500-2D-125
Zoro # G9238984
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1-1/4 in
- Overall Length 7.045 in
- Cutting Direction Right Hand
- Flute Length 3-1/4 in
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1500-2D-125
- Zoro # G9238984
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 7.045 in |
Flute Length | 3-1/4 in |
Diameter | 1.500" |
Shank Length | 2.6190 in |
Drilling Depth | 3.2500" |
Depth x Dia. Ratio | 2xD |
Max. Drilling Depth | 3-1/4 in |
Max. Drill Dia. | 1-1/2 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-1/2 in, 2xD, Max. Drilling Depth 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- WERA Power Bit, SAE, 4mm, Hios, T6, 1-47/64", PK10 (05345350001)
- LYNDEX-NIKKEN Collet, ER32, 3/4in (E32-048)
- KRAFT TOOL Ultra Hard Groover, 1/4" W x 3/8" dia. (CF404)
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts