Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape
Mfr # MH40 MCLNL4-CFT
Zoro # G9234267
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Min. Bore 2.980"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material Steel
Product Information
- Brand Ultra-Dex Usa
- MFR # MH40 MCLNL4-CFT
- Zoro # G9234267
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-5/8 in |
Bar Dia. | 2.500" |
Insert Size | 432 |
Min. Bore Dia. | 2.9800 in |
Connection Size | MH40 (2-1/2 in Head Diameter) |
Description
Indexable Cutting Head Unit, MCLN, Left Hand, Center to Cutting Tip 1-17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 3/8-24", 1-3/8" dia. (BBK-045)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- DEWALT Wide Miter Saw Stand Material Support and Stop (DW7029)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLPR3)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, S08M STFCR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STFCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- Ultra-Dex Usa Indexable Boring Bars