Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape
Mfr # MH24 MDUNL4-CFT
Zoro # G9233201
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Min. Bore 2.000"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
- Shank Material Steel
Product Information
- Brand Ultra-Dex Usa
- MFR # MH24 MDUNL4-CFT
- Zoro # G9233201
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-5/8 in |
Bar Dia. | 1.500" |
Insert Size | 432 |
Min. Bore Dia. | 2 in |
Connection Size | MH24 (1-1/2 in Head Diameter) |
Description
Indexable Cutting Head Unit, MDUN, Left Hand, Center to Cutting Tip 1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89452QPB123810)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Universal Joint Socket, Chrome (D008713)
- PERFORMANCE TOOL 24 In Retriever Claw, W1184C (W1184C)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SDUCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12Q SDUCR3)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLPR3)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- Ultra-Dex Usa Indexable Tools