Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S16S MCLNR4
Zoro # G9236333
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1 in
- Min. Bore 1.200"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # S16S MCLNR4
- Zoro # G9236333
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 432 |
Min. Bore Dia. | 1.2000 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S16S MCLNR4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 12 mm L.60 mm (03050012)
- EAZYPOWER 9/32 Magnet Nut Setter (79894)
- PAN AMERICAN TOOL Short Series Drill, NO 21, 1-1/4, Right (10-021)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082300)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel (A1000-12)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- Ultra-Dex Usa Indexable Boring Bars