Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape
Mfr # S16R SWLCR3
Zoro # G9236297
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1 in
- Min. Bore 1.185"
- Cutting Direction Right Hand
- Insert Shape Trigon
Product Information
- Brand Ultra-Dex Usa
- MFR # S16R SWLCR3
- Zoro # G9236297
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.1850 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, S16R SWLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit-Rd 2.750 Bb 730Bb (730BB-2-3/4)
- TRICORBRAUN 5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length (033334)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- BESSEY 12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS30-8)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel (A1000-12)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SDUCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12Q SDUCR3)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-2901250)
- Ultra-Dex Usa Indexable Boring Bars