Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S16R SDUCR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # S16R SDUCR3
Zoro # G9236184
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1 in
- Min. Bore 1.310"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # S16R SDUCR3
- Zoro # G9236184
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.3100 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S16R SDUCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Flat File - Bastard Cut (11013)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- MILWAUKEE TOOL 55 in. Track Saw Guide Rail (48-08-0571)
- KO-KEN Ratchet Handle 24 teeth 380mm Metal Handle 1/2 Sq. Drive (4749N-380)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLPR3)
- ULTRA-DEX USA Indexable Boring Bar, A16R SDUCR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A16R SDUCR3)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- Ultra-Dex Usa Indexable Tools