Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S12R MCLNL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S12R MCLNL3
Zoro # G9236035
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # S12R MCLNL3
- Zoro # G9236035
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 322 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S12R MCLNL3, 1/2 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" HSS Straight Flute Shell Reamer (DWRRS1-15/16)
- MILWAUKEE TOOL M12 Hackzall Blade-PVC 4" (49-00-5414)
- TOUGH GUY Roof Brush, White (1YXC1)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12R MCLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- Ultra-Dex Usa Indexable Tools