Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S12Q SCLCR3
Zoro # G9235834
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # S12Q SCLCR3
- Zoro # G9235834
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S12Q SCLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070R)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- RUKO Annular Cutter, 13/16" x 1" (108606)
- PFERD 14" Race Trak File, Tanged - Bastard Cut (15039)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLPR3)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape (MH40 MCLNL4-CFT)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-110750)
- Ultra-Dex Usa Indexable Boring Bars