Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, S06K SDUCR2, 5 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # S06K SDUCR2
Zoro # G9235012
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 3/8 in
- Min. Bore 0.585"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # S06K SDUCR2
- Zoro # G9235012
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.5850 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 5 in, S06K SDUCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 2" (HML.1-7/8)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- KRAFT TOOL Magnesium Asphalt Rake Head, 42 (GG627-01)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- ULTRA-DEX USA Indexable Boring Bar, D12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (D12S SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-33, 33 in L, Steel, Carbide (CFT B2000-33)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- Ultra-Dex Usa Indexable Tools