Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, E12Q STUCR3, 7 in L, Carbide, Triangle Insert Shape
Mfr # E12Q STUCR3
Zoro # G9230505
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 0.920"
- Cutting Direction Right Hand
- Insert Shape Triangle
Product Information
- Brand Ultra-Dex Usa
- MFR # E12Q STUCR3
- Zoro # G9230505
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 0.9200 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E12Q STUCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- VEGA Hex L-Key (Short), 7/16 (H2864S)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M STFCR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STFCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- Ultra-Dex Usa Indexable Tools