Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape
Mfr # C08R STUPR2-281
Zoro # G9229306
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.560"
- Cutting Direction Right Hand
- Insert Shape Triangle
Product Information
- Brand Ultra-Dex Usa
- MFR # C08R STUPR2-281
- Zoro # G9229306
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, C08R STUPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 1/2-20NF (9445)
- UNIVERSAL TOOL Aircraft Drill 500 Rpm, UT8892-5 (UT8892-5)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura (43584TF)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (C08J SCLPR3)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- Ultra-Dex Usa Indexable Tools