Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape
Mfr # C08R STUPR2
Zoro # G9229315
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.600"
- Cutting Direction Right Hand
- Insert Shape Triangle
Product Information
- Brand Ultra-Dex Usa
- MFR # C08R STUPR2
- Zoro # G9229315
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.6000 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, C08R STUPR2-312, 5/16 in, MTS-255 Insert Screw, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Ceramic Craft Knife Cutting Blades, White, 4PK (SLI10518)
- IDEAL Stripmaster Blades, 45-097, 16-26 (L-4994)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- ROTOZIP Drywall Bit, 5/32" dia., 4" L, PK10 (XB-DW10)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- Ultra-Dex Usa Indexable Boring Bars