Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C06M SWLCR2, 6 in L, Carbide, Trigon Insert Shape
Mfr # C06M SWLCR2-203
Zoro # G9228773
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.400"
- Cutting Direction Right Hand
- Insert Shape Trigon
Product Information
- Brand Ultra-Dex Usa
- MFR # C06M SWLCR2-203
- Zoro # G9228773
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4600 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, C06M SWLCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Koat® Tenite Pliers Handles (60)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- WERA 1/4" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 5-1/2" L, Satin Finish (05004003001)
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S16S MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, E05K SWLCR1.5, 5 in L, Carbide, Trigon Insert Shape (E05K SWLCR1.5-167)
- ULTRA-DEX USA Indexable Boring Bar, S03G SCLDR1.2, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S03G SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- Ultra-Dex Usa Indexable Boring Bars