Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, C06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # C06M SDUCR2
Zoro # G9228615
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.585"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # C06M SDUCR2
- Zoro # G9228615
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Bar Dia. | 0.375" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.5850 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, C06M SDUCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket T35 50mm 3/8 Sq. Drive (3025.50-T35)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8808)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T121AF3)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- WALTER Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape (A20S-SDUCR11)
- Ultra-Dex Usa Indexable Tools