Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A16R SDUCR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A16R SDUCR3
Zoro # G9227881
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1 in
- Min. Bore 1.310"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # A16R SDUCR3
- Zoro # G9227881
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.3100 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 8 in, A16R SDUCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #69 (46739)
- MILWAUKEE TOOL COMPACT COMFORT WIRE STRIP/CTR� (48-22-3044)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ULTRA-DEX USA Indexable Boring Bar, C04H SWLCR1.2, 4 in L, Carbide, Trigon Insert Shape (C04H SWLCR1.2-138)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- Ultra-Dex Usa Indexable Boring Bars