Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A12Q SDUCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A12Q SDUCR3
Zoro # G9227617
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 3/4 in
- Min. Bore 1.050"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # A12Q SDUCR3
- Zoro # G9227617
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bar Dia. | 0.750" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.0500 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 7 in, A12Q SDUCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, C03H SWLCR1.2, 4 in L, Carbide, Trigon Insert Shape (C03H SWLCR1.2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- Ultra-Dex Usa Indexable Boring Bars