Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A10Q SDUCL2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A10Q SDUCL2
Zoro # G9227416
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Dia. 5/8 in
- Min. Bore 0.850"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # A10Q SDUCL2
- Zoro # G9227416
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.8500 in |
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 7 in, A10Q SDUCL2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Collomix 41250 WK120S Universal Paddle - Small Batch Drill Paddle (41250)
- BETA Universal Magnetic Bottle Holder (024990050)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- SLIDE SLEDGE Precision Slide Hammer, 9 Pcs (212102)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- Ultra-Dex Usa Indexable Boring Bars