Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel
Mfr # A1000-12
Zoro # G9227294
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.200"
- Shank Material High Speed Steel
- Style Chatter-Free
Product Information
- Brand Ultra-Dex Usa
- MFR # A1000-12
- Zoro # G9227294
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Min. Bore Dia. | 1.2000 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 1.200" |
Shank Material | High Speed Steel |
Style | Chatter-Free |
ANSI Code | A1000-12 |
Type | Turning |
ANSI Number | A1000-12 |
Cutting Application | Boring |
ISO Number | A1000-12 |
Compatible Hardware | #8-32 Head Bolt |
Coolant Fed | Coolant Through |
Description
Indexable Boring Bar, Overall Length 12 in, A1000-12, #8-32 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- PROTO Right Angle Angle Die Grinder, 0.3 HP, 1/4", 90 deg., 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGAH90)
- DRILL AMERICA 3/4"x1" Carbide Tipped Annular Cutter (CTC5-530-121)
- HHIP AXA-7 4-Degree Parting Blade Holder 1/2" 250-107 (3900-5914) (3900-5914)
- ULTRA-DEX USA Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S20U MCLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E16T MCLNL4, 12 in L, Carbide, 80 Degrees Diamond Insert Shape (E16T MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, E06M SWLCR2, 6 in L, Carbide, Trigon Insert Shape (E06M SWLCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- Ultra-Dex Usa Indexable Tools