Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel
Mfr # A04G SCLDL1.5
Zoro # G9226585
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Shank Dia. 1/4 in
- Min. Bore 0.312"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Product Information
- Brand Ultra-Dex Usa
- MFR # A04G SCLDL1.5
- Zoro # G9226585
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Bar Dia. | 0.250" |
Insert Size | 1.510 |
Min. Bore Dia. | 5/16 in |
Description
Indexable Boring Bar, A-SCLD, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, A04G SCLDL1.5-172, 0.1720 in, MTS-184 Insert Screw, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- WESTWARD Hole Saw, Bi-Metal, 2 in. (29VU19)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR2)
- CMT 4-.50 In. D Boring Head (CMT333 03)
- Ultra-Dex Usa Indexable Tools