Shop All Turning Inserts
Ultra-Dex Usa
Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide
Mfr # VBMT 332 UD52
Zoro # G9675206
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Ultra-Dex Usa
- MFR # VBMT 332 UD52
- Zoro # G9675206
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.031" |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VBMT 332 UD52, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-546 Fresno Groover Attachment, Bit 3/4" X 1" (12-546)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA 332-2 UD2CBN)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- Ultra-Dex Usa Turning Inserts