Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 4, WCMX, 3, Carbide
Mfr # WCMX 433 UD2
Zoro # G1962646
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker No
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 433 UD2
- Zoro # G1962646
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.219" |
Nose Radius | 0.046" |
Description
Carbide Insert, Inscribed Circle 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- IRWIN High Speed Stl Frctnl Self Starting Unibit Drill Bit, #4 (VGPUN4)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD21)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA 332-2 UD2CBN)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG 331-ZX2 UD52)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- Ultra-Dex Usa Turning Inserts