Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide
Mfr # WCMX 1.81.52 UD52
Zoro # G9675023
product price: $14.29
/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 1.8
- Insert Size 1.81.52
- Chip-Breaker No
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 1.81.52 UD52
- Zoro # G9675023
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 1.81.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.098" |
Nose Radius | 0.031" |
Description
Carbide Insert, Inscribed Circle 7/32 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (KK5-76)
- DRILL AMERICA 1-1/4"-20 HSS Plug Hand Tap (DWTST1-1/4-20P)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD21)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD2)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- Ultra-Dex Usa Indexable Tools