Shop All Turning Inserts
Ultra-Dex Usa
Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide
Mfr # WCMX 1.81.52 UD51
Zoro # G1962731
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMX
- Inscribed Circle 1.8
- Insert Size 1.81.52
- Chip-Breaker No
Product Information
- Brand Ultra-Dex Usa
- MFR # WCMX 1.81.52 UD51
- Zoro # G1962731
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 1.81.52 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.098" |
Description
Carbide Insert, Inscribed Circle 7/32 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8 Piece Plastic Grip Professional Tool Set (TOOL ROLL-8)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- Ultra-Dex Usa Indexable Tools