Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, Triangle, TCMT 21.51 UD21
Mfr # TCMT 21.51-ZX3 UD21
Zoro # G2782991
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Triangle
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Rake Positive
Product Information
- Brand Ultra-Dex Usa
- MFR # TCMT 21.51-ZX3 UD21
- Zoro # G2782991
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | 21.51 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.110" |
Corner Radius | 1 |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- MILWAUKEE TOOL 14 in. Diamond Ultra Wet Core Bit (48-17-5140)
- MILWAUKEE TOOL Contractor Bag, 48-55-3510 (MLW48-55-3510)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-0593-2D-063 (UD-0593-2D-063)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-0625-4D-063-C (UD-0625-4D-063-C)
- WIHA Torx Insert Bit T8 x 25mm (71508)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts