Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, CCMT 32.50.5 UD51
Mfr # CCMT 32.50.5-ZX3 UD51
Zoro # G2783588
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Tin
- Insert Shape Diamond
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Inscribed Circle 3
Product Information
- Brand Ultra-Dex Usa
- MFR # CCMT 32.50.5-ZX3 UD51
- Zoro # G2783588
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.008" |
Insert Size | 32.50.5 |
Corner Radius | .5 |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT 32.505 UD51, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thickness Gage (184-307S)
- DEWALT 9" 6TPI 2X Recip Blade 5pk (DWA4169)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- DRILL AMERICA 22.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.5MM)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- Ultra-Dex Usa Drill Bits