Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Carbide Insert, CCMT 21.51 UD52
Mfr # CCMT 21.51-ZX3 UD52
Zoro # G2783630
product price: $9.65
/ea
Sold in multiples of 10 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiAlN
- Insert Shape Diamond
- Mounting Style Screw Lock
- Cutting Direction Neutral
- Insert Thickness 0.094"
Product Information
- Brand Ultra-Dex Usa
- MFR # CCMT 21.51-ZX3 UD52
- Zoro # G2783630
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.110" |
Insert Size | 21.51 |
Corner Radius | 1 |
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCMT 21.51 UD52, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075 (UD-0750-2D-075)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts