Shop All Roller Conveying
Ultimation
Roller Conveyor with Covers, 12inW x 10L, 1.5 Dia. Rollers
Mfr # URS14G-12-6-10U
Zoro # G910908554
product price: $383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Roller Dia. 1.5 in
- For Between Frame Width 10 in
- Roller Load Capacity 1800 lbs
- Duty Rating Light Duty
- Overall Length 10 ft
Product Information
- Brand Ultimation
- MFR # URS14G-12-6-10U
- Zoro # G910908554
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.5 in |
For Between Frame Width | 10 in |
Overall Length | 10 ft |
Overall Width | 12 in |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 1800 lbs |
Duty Rating | Light Duty |
Frame Material | Steel |
Frame Finish | Powder Coated |
Roller Finish/Coating | 10 in |
Material | Steel |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 10 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 12in overall width from outside of the frame to the outside of the opposite frame, 10in between frame width the distance inside the frames from one side to the other, and 10' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers with polyurethane covers measuring 0.062in thick on 6in roller centers. This conveyor has a maximum load capacity of 1,800-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA033PC Self-Closing Safety Gate, 31.5" - 35" Length, Safety Yellow (SGNA033PC)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on I (CBTBCSPI4X2)
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- ULTIMATION Conveyor Roller, 1.5in Dia., 16in BF (USRS14G-16-roller)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- ULTIMATION Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers (URS14G-18-6-5U)
- ULTIMATION Roller Conveyor, 24inW x 5L, 1.9in Dia. Rollers (URS19G21-6-5)
- ULTIMATION 24V Powered MDR Conveyor, 18inW x 10L, 2 Zone, 4.5in Centers, Interroll (MDR19-15-4.5-10-2-IN-R1)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 24in W x 3 L (URS14G-24-6-3)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (12F10EA03B10)
- Ultimation Roller Conveying