Shop All Roller Conveying
Ultimation
Polyurethane Roller with Brackets, 22in Between Frame, 1.5in Diameter
Mfr # 150R-22-BR-UR
Zoro # G010908577
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.562 in
- For Between Frame Width 22 in
- Roller Load Capacity 36 lbs
- Duty Rating Light Duty
- Axle Dia. 1/4 in
Product Information
- Brand Ultimation
- MFR # 150R-22-BR-UR
- Zoro # G010908577
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.562 in |
For Between Frame Width | 22 in |
Axle Dia. | 1/4 in |
Overall Width | 1.562 in |
Overall Length | 22.6 in |
Details
Item | Roller and Bracket Set |
Roller Load Capacity | 36 lbs |
Duty Rating | Light Duty |
Material | Polyurethane |
Roller Finish/Coating | 22 in |
Description
The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.5in diameter tube, 1/4in diameter round mild steel axle, 22.6in long shaft length, 21-7/16in tube length, and a 0.062in thick polyurethane cover. Each of the two brackets feature 2 13/32in mounting holes for 3/8in screws or bolts, and have a durable,100-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 2-13/16in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION (RB)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Zinc Plated, 350' per Round Pail (T0752023N)
- ULTIMATION Roller Conveyor, 12in Wide x 5 Long, 1.5in Dia. Rollers (URS14G12-6-5V)
- ULTIMATION Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers (URS14G-18-6-5U)
- ULTIMATION Roller Conveyor with Covers, 24inW x 5L, 1.9in Dia. Rollers (URS19G-24-6-5U)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- ULTIMATION Roller Conveyor, 24inW x 5L, 1.9in Dia. Rollers (URS19G21-6-5)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- Ultimation Roller Conveying