Shop All Roller Conveying
Ultimation
Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter
Mfr # 190R-15-BR
Zoro # G810908531
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.9 in
- For Between Frame Width 15 in
- Roller Load Capacity 250 lbs
- Duty Rating Medium Duty
- Overall Length 16.5 in
Product Information
- Brand Ultimation
- MFR # 190R-15-BR
- Zoro # G810908531
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.9 in |
For Between Frame Width | 15 in |
Overall Length | 16.5 in |
Overall Width | 1.9375 in |
Axle Dia. | 7/16 in |
Details
Item | Roller and Bracket Set |
Roller Load Capacity | 250 lbs |
Duty Rating | Medium Duty |
Material | Galvanized Steel |
Roller Finish/Coating | 15 in |
Description
The Ultimation Bracket and Roller Set is an affordable solution to expand your workspace! Create your conveyor, DIY roller stand, woodworking infeed/outfeed roller stand, or create a custom roller conveyor with these roller bracket assemblies. The conveyor is spring-loaded on one end and is removable from the bracket. The galvanized steel roller included has a 1.9in diameter tube, 7/16in diameter hex mild steel axle, 16-1/2in long shaft length, and 14-7/16in tube length. The bracket features 3 13/32in mounting holes for 3/8in screws or bolts, and has a durable, 250-pound total load capacity. The overall height from the bottom of the bracket to the top of the roller is 3.79in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- GLOBAL INDUSTRIAL Replacement 3 Polyurethane Load Wheel (241917)
- GLOBAL EQUIPMENT Adjustable Safety Swing Gate, 24"-40"W Opening, Yellow (SSG2440Y)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX1)
- ULTIMATION Gravity Roller Conveyor, 1.5in Dia. Rollers, 18in W x 3 L (URS14G18-6-3)
- ULTIMATION Fence Roller Kit, 36in (150BR-36-CRKit-R1)
- ULTIMATION Roller Conveyor with Covers, 12inW x 10L, 1.5 Dia. Rollers (URS14G-12-6-10U)
- ULTIMATION Roller Conveyor with Covers, 18inW x 5L, 1.5in Dia. Rollers (URS14G-18-6-5U)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- Ultimation Roller Conveying