Shop All Roller Conveying
Ultimation
Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers
Mfr # URS14G-24-6-5
Zoro # G010908539
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 1.5 in
- For Between Frame Width 22 in
- Roller Load Capacity 360 lbs
- Duty Rating Light Duty
- Overall Width 24 in
Product Information
- Brand Ultimation
- MFR # URS14G-24-6-5
- Zoro # G010908539
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1.5 in |
For Between Frame Width | 22 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Details
Item | Gravity Conveyor |
Roller Load Capacity | 360 lbs |
Duty Rating | Light Duty |
Roller Finish/Coating | 22 in |
Material | Steel |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
These gravity roller conveyors include the conveyor frames and rollers. Legs if required are sold separately. These conveyors are excellent for both permanent and temporary conveyor lines often found in warehouses, shipping departments and assembly areas. Gravity curves and spur options can add to the versatility of straight conveyors. Use these sections of 5 long conveyors to provide rolling support surfaces either individually or in pairs side by side. The rollers sit approximately 1/4in higher than the frame, allowing the load to protrude over the sides or ends as required. This gravity conveyor is engineered with a 24in overall width from outside of the frame to the outside of the opposite frame, 22in between frame width the distance inside the frames from one side to the other, and 5' overall length. Equipped with a 12 Ga. steel frame measuring 2-1/2in deep x 1in flange, powder-coated in Ultimation Blue, and 1.5in diameter rollers on 6in roller centers, this conveyor has a maximum load capacity of 360-pounds when the frame is fully supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ULTIMATION Conveyor Roller, 1.9in Dia., 21in BF (USRS19G-21-roller)
- ULTIMATION Gravity Conveyor, 24inW x 10L, 1.5in Dia. Rollers (URS14G-24-6-10-R1)
- ULTIMATION Roller Conveyor with Covers, 12in Wide x 5 Long, 1.5 Dia. Rollers (URS14G12-6-5U)
- ULTIMATION Roller Conveyor with Covers, 12inW x 10L, 1.5 Dia. Rollers (URS14G-12-6-10U)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- Ultimation Roller Conveying