Shop All Roller Conveying
Ultimation
24V Powered MDR Conveyor, 18inW x 10L, 2 Zone, 4.5in Centers, Interroll
Mfr # MDR19-15-4.5-10-2-IN-R1
Zoro # G210908520
product price: $2,409.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Product Information
- Brand Ultimation
- MFR # MDR19-15-4.5-10-2-IN-R1
- Zoro # G210908520
- Country of Origin United States
- Category Roller Conveying
Description
This MDR conveyor is a ready to ship powered roller MDR conveyor that features individual zones powered by Interroll or Itoh Denki 24V DC motorized conveyor rollers. These motor-driven rollers MDRs allows the product to move along the conveyor one zone at a time. The conveyors are pre-equipped with photo-eye sensors to start and stop the conveyor automatically as required. Includes 1 mounted 120V power supply with plug for quick system setup! This MDR conveyor features 2 motorized roller zones on 4.5in roller centers, with o-ring style drive belts that connect each roller in the zone to the motor. Measuring 18in overall width from outside of the frame to the outside of the opposite frame, 15in between frame width the widest the product can move along the conveyor, and 10' length. Equipped with 1.9in diameter, 16 Ga. galvanized flo-coat tube rollers featuring 115899-GP unground, crimped, greased bearings, two wide grooves to match the motorized roller, and a 7/16in hex mild steel axle spring-retained on one end. This MDR conveyor also includes 2 SMS-5 H-style leg supports with adjustable heights of 18-1/4in to 24-1/4in. Ultimation's MDR19-15-4.5-10-2-IN-R1 has a speed range of approximately 10 to 190 feet per minute, and a maximum load rating of 110-pounds per zone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-6GB95)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- GPS - GENERIC PARTS SERVICE Limit Switch For Raymond 101 Series Pallet Trucks (RA 1-150-366)
- ULTIMATION Conveyor Roller, 1.9in Dia., 15in BF (USRS19G-15-roller)
- ULTIMATION Roller with Bracket, 16in, 1.5in Diameter (150R-16-BR)
- ULTIMATION Conveyor Roller, 1.5in Dia., 16in BF (USRS14G-16-roller)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- ULTIMATION Gravity Conveyor, 24in W x 5 L, 1.5in Dia. Rollers (URS14G-24-6-5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- Ultimation Roller Conveying