Ultimate Support

Ultimate Support JSLPT100 Multi-Purpose Laptop - Dj Stand


product price: $54.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Single-tier, Multi-purpose Laptop/DJ Stand with Stand Alone Base & Multi-use Surface Clamps While the JS-LPT100 is the perfect laptop stand for musicians and DJs on the go, in the studio, or even in the office, it's also a great option when you need a portable, sturdy stand for elevating a lighting controller, small mixer, CD player, multi-track recorder, DJ equipment, and more. With five adjustable height positions, the JS-LPT100 puts your laptop or small, digital and analog sound equipment at just the right height.It also features three fixed width positions to hold a variety of music gear, and offers an angled platform with rubber friction pads and front bumpers to ensure your laptop's safety. You can use the JS-LPT100 free standing on a desk, clamped horizontally to the edge of a table or rack case, or even clamped vertically to the case of your DJ equipment. It ships with one set of 12 in. support legs for use on flat surfaces and a set of clamps for mounting horizontally or vertically.

Features
  • Dimensions - 11 x 11 x 11 in.
  • Item Weight - 5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.