Shop All Hooks and Picks
Ullman
Swinger Hook, Steel, 7-7/8in.L, 1 pcs.
Mfr # SW-10
Zoro # G9992227
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Overall Length (In.) 7 7/8 in
- Application O-Ring Removal, Marking Metal
- Handle Material Aluminum
Product Information
- Brand Ullman
- MFR # SW-10
- Zoro # G9992227
- UPC # 032513100533
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 7 7/8 in |
Overall Length | 7 7/8 in |
Details
Item | Swinger Hook |
Material | Steel |
Number of Pieces | 1 |
Application | O-Ring Removal, Marking Metal |
Handle Material | Aluminum |
Tip Style | Hook |
Product Type | Scriber |
Tip Thickness | 1.35 mm |
Handle Style | Loop |
Tip Material | Steel |
Description
Swinger Hook, Handle Material Aluminum, Handle Style Loop, Overall Length 7 7/8 in, Tip Material Steel, Tip Style Hook, Tip Thickness 1.35 mm, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece 1/8-3/4" X 8ths Plus 3/16" R8 Collet Set (3900-0010)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- RIDGID Knocker, T114 3-4 Chain (62940)
- NACHI Taper Pipe, 4 Flutes, NPTF (74109)
- ULLMAN 6-7/8 in. Steel Hook Pick (1-Piece) (CHP4-B)
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- ULLMAN Refill - 5-1/16 Long Combination Pick (PSP-4D)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4)
- BOSCH O-Ring And Seal Pick (7312)
- Ullman Hooks and Picks