Shop All Scribers and Probes
Ullman
Pocket Scriber, Tungsten Carbide
Mfr # NO. 1830
Zoro # G0473938
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Straight
- Magnet End Yes
- Overall Length (In.) 5 7/16 in
- Handle Material Aluminum
- Tip Material Carbide
Product Information
- Brand Ullman
- MFR # NO. 1830
- Zoro # G0473938
- UPC # 32513100786
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 7/16 in |
Handle Dia. (In.) | 1/2 in |
Overall Length | 5 7/16 in |
Handle Diameter | 1/2 in |
Details
Item | Scriber |
Point Type | Straight |
Magnet End | Yes |
Handle Material | Aluminum |
Tip Material | Carbide |
Handle | Knurled |
Threaded Points | No |
Replaceable Tip | No |
Head | Push Click Safety Cover |
Finish | Aluminum |
Removable Tip | Permanent Tip |
Magnetic Tip | Magnetic |
Handle Texture | Knurled |
Threaded Tip | Non-Threaded Tip |
Features | Push Click Safety Cover, Magnetizes and Demagnetizes, Spark Plug Gauge Adjustment with Flanged Edge |
Tip Type | 90 Degrees Angle |
Description
The ULLMAN NO. 1830 Pocket Scriber is the ideal tool for transferring measurements onto metal, brick, tile and other surfaces. The pocket scriber has a straight point type that allows you to transfer lines on surfaces without scratching them. Its magnet end makes it easy to pick up dropped screws and nails with ease. With a push click safety cover, you can retract the tip after use to protect against injuries or damage. The aluminum handle has knurled edges for improved grip while working in tight spaces. The ULLMAN NO. 1830 Pocket Scriber is the durable and reliable scriber that will make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Smooth Face Metal Handle Framing Hammer E3-22S (E3-22S)
- ULLMAN Ullman 758-1810 Double Pointed Scribers (758-1810)
- ULLMAN Packing Hook, Corkscrew, Steel, 7 in. L (NO.1820)
- MOODY TOOL Retractable Carbide Point Scriber, w/Clip (51-1697)
- STARRETT Point Only, 67 Improved Scribers, Straight (PT16584)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- BON TOOL Bon 15-114 Flatsquareuare, 24" X 16" (15-114)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- Ullman Scribers and Probes