Shop All Magnetic Pickup Tools
Ullman
Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb
Mfr # No. 14x
Zoro # G4389122
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Length 21 9/16 in
- Diameter 1/2 in
- Lifting Capacity 1 1/2 lb
- Material Neodymium-Iron-Boron Extra High Flux Magnet, Aluminum Shaft
Product Information
- Brand Ullman
- MFR # No. 14x
- Zoro # G4389122
- UPC # 032513100694
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 21 9/16 in |
Diameter | 1/2 in |
Compressed Length | 21 5/8 in |
Head Diameter | 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Type | Flexible |
Lifting Capacity | 1 1/2 lb |
Material | Neodymium-Iron-Boron Extra High Flux Magnet, Aluminum Shaft |
Jaw Capacity | 1/2 in |
Product Type | Magnetic Retrieval Tool |
Handle Material | Stainless Steel |
Shaft Material | Aluminum |
Magnet Type | Neodymium |
Compatible Thickness - Maximum | 1/2 in |
Flexibility | Flexible |
Head Type | Magnet |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 1 1/2 lb |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 1/2 in, Compressed Length 21 5/8 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Stainless Steel, Head Diameter 1/2 in, Jaw Capacity 1/2 in, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Aluminum, Head Type Magnet, Magnet Type Neodymium, Shaft Type Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC T27 Long Tamp-Prf Torx Bit (B7527)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" DEEP - 8 POINT I (GP2522SD)
- JET Jj8-K, 8In. Jointer Knife Set (708802)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- ULLMAN Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lb (HT-1)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- ULLMAN Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb (HT-2)
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb (HTLP-2)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- Ullman Inspection and Retrieving Tools